|
OLEODINAMICA MARCHESINI
Overcentervalve VBCD DE NG6 1:4,5 V1421
Numéro d`article ERIKS: 14228983
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overcentervalve vbcd de ng6 1:4,5 v1421",
"item_id": "g1579278045745281",
"material_number": "14228983",
"price": "255.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753199",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcentervalve vbcd de ng6 1:4,5 v1421",
"item_id": "g1579278045745281",
"material_number": "14228983",
"price": "255.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753199",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Overcentervalve VBCD DE NG6 CC 1:4,5 V1427
Numéro d`article ERIKS: 14228986
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overcentervalve vbcd de ng6 cc 1:4,5 v1427",
"item_id": "g1579278045745526",
"material_number": "14228986",
"price": "320",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753199",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcentervalve vbcd de ng6 cc 1:4,5 v1427",
"item_id": "g1579278045745526",
"material_number": "14228986",
"price": "320",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753199",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Overcentervalve VBCD DE NG10 1:4,5 V1441
Numéro d`article ERIKS: 14228991
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overcentervalve vbcd de ng10 1:4,5 v1441",
"item_id": "g1579278045745445",
"material_number": "14228991",
"price": "340.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753199",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcentervalve vbcd de ng10 1:4,5 v1441",
"item_id": "g1579278045745445",
"material_number": "14228991",
"price": "340.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753199",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Overcentervalve VBCD DE NG10 CC 1:4,5 V1447
Numéro d`article ERIKS: 14228992
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overcentervalve vbcd de ng10 cc 1:4,5 v1447",
"item_id": "g1579278045745485",
"material_number": "14228992",
"price": "376.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753199",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcentervalve vbcd de ng10 cc 1:4,5 v1447",
"item_id": "g1579278045745485",
"material_number": "14228992",
"price": "376.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753199",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|