|
OLEODINAMICA MARCHESINI
Overcentervalve VBCD SE/B NG6 1:4,5 V1412
Numéro d`article ERIKS: 14228982
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overcentervalve vbcd se/b ng6 1:4,5 v1412",
"item_id": "g1579278045745229",
"material_number": "14228982",
"price": "212.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753201",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcentervalve vbcd se/b ng6 1:4,5 v1412",
"item_id": "g1579278045745229",
"material_number": "14228982",
"price": "212.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753201",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Overcentervalve VBCD SE/B NG6 CC 1:4,5 V1417
Numéro d`article ERIKS: 14228985
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overcentervalve vbcd se/b ng6 cc 1:4,5 v1417",
"item_id": "g1579278045745275",
"material_number": "14228985",
"price": "231.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753201",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcentervalve vbcd se/b ng6 cc 1:4,5 v1417",
"item_id": "g1579278045745275",
"material_number": "14228985",
"price": "231.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753201",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Overcentervalve VBCD SE/B NG10 1:4,5 V1432
Numéro d`article ERIKS: 14228988
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overcentervalve vbcd se/b ng10 1:4,5 v1432",
"item_id": "g1579278045745254",
"material_number": "14228988",
"price": "255.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753201",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcentervalve vbcd se/b ng10 1:4,5 v1432",
"item_id": "g1579278045745254",
"material_number": "14228988",
"price": "255.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753201",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Overcentervalve VBCD SE/B NG10 CC 1:4,5 V1437
Numéro d`article ERIKS: 14228990
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overcentervalve vbcd se/b ng10 cc 1:4,5 v1437",
"item_id": "g1579278045745323",
"material_number": "14228990",
"price": "273.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753201",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcentervalve vbcd se/b ng10 cc 1:4,5 v1437",
"item_id": "g1579278045745323",
"material_number": "14228990",
"price": "273.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753201",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|