|
OLEODINAMICA MARCHESINI
Shuttle valve VU2P 1" V0685
Numéro d`article ERIKS: 14229094
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "shuttle valve vu2p 1" v0685",
"item_id": "g1579278045745498",
"material_number": "14229094",
"price": "118",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753182",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shuttle valve vu2p 1" v0685",
"item_id": "g1579278045745498",
"material_number": "14229094",
"price": "118",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753182",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Shuttle valve VU2P 1/4" V0666
Numéro d`article ERIKS: 14229090
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "shuttle valve vu2p 1/4" v0666",
"item_id": "g1579278045745209",
"material_number": "14229090",
"price": "29.68",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753182",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shuttle valve vu2p 1/4" v0666",
"item_id": "g1579278045745209",
"material_number": "14229090",
"price": "29.68",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753182",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Shuttle valve VU2P 3/8" V0668
Numéro d`article ERIKS: 14229091
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "shuttle valve vu2p 3/8" v0668",
"item_id": "g1579278045745476",
"material_number": "14229091",
"price": "30.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753182",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shuttle valve vu2p 3/8" v0668",
"item_id": "g1579278045745476",
"material_number": "14229091",
"price": "30.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753182",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Shuttle valve VU2P 1/2" V0670
Numéro d`article ERIKS: 14229092
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "shuttle valve vu2p 1/2" v0670",
"item_id": "g1579278045745514",
"material_number": "14229092",
"price": "32",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753182",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shuttle valve vu2p 1/2" v0670",
"item_id": "g1579278045745514",
"material_number": "14229092",
"price": "32",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753182",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Shuttle valve VU2P 3/4" V0680
Numéro d`article ERIKS: 14229093
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "shuttle valve vu2p 3/4" v0680",
"item_id": "g1579278045745510",
"material_number": "14229093",
"price": "48.08",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753182",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shuttle valve vu2p 3/4" v0680",
"item_id": "g1579278045745510",
"material_number": "14229093",
"price": "48.08",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr1579278045753182",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|