|
OLEODINAMICA MARCHESINI
Vanne d'équilibrage sécurité VAU 1/4"
Numéro d`article ERIKS: 12495687
Article de catalogue 1: B12495687
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crossover safety valve vau 1/4"",
"item_id": "gr0000001074972",
"material_number": "12495687",
"price": "67.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossover safety valve vau 1/4"",
"item_id": "gr0000001074972",
"material_number": "12495687",
"price": "67.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Vanne d'équilibrage sécurité VAU 3/8"
Numéro d`article ERIKS: 12495688
Article de catalogue 1: B12495688
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crossover safety valve vau 3/8"",
"item_id": "gr0000001074973",
"material_number": "12495688",
"price": "73.28",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossover safety valve vau 3/8"",
"item_id": "gr0000001074973",
"material_number": "12495688",
"price": "73.28",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Vanne d'équilibrage sécurité VAU 1/2"
Numéro d`article ERIKS: 12495689
Article de catalogue 1: B12495689
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crossover safety valve vau 1/2"",
"item_id": "gr0000001074974",
"material_number": "12495689",
"price": "94.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossover safety valve vau 1/2"",
"item_id": "gr0000001074974",
"material_number": "12495689",
"price": "94.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Vanne d'équilibrage sécurité VAU 3/4"
Numéro d`article ERIKS: 12495690
Article de catalogue 1: B12495690
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crossover safety valve vau 3/4"",
"item_id": "gr0000001074975",
"material_number": "12495690",
"price": "126.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossover safety valve vau 3/4"",
"item_id": "gr0000001074975",
"material_number": "12495690",
"price": "126.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Vanne d'équilibrage sécurité VAU 1"
Numéro d`article ERIKS: 12495691
Article de catalogue 1: B12495691
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crossover safety valve vau 1"",
"item_id": "gr0000001074976",
"material_number": "12495691",
"price": "351.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossover safety valve vau 1"",
"item_id": "gr0000001074976",
"material_number": "12495691",
"price": "351.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|