|
LEADER
Joint strié type KB9L 316L/CARB 300 24"
Numéro d`article ERIKS: 11061247
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "serrated gasket type kb9l 316l/carb 300 24"",
"item_id": "gr0000000553661",
"material_number": "11061247",
"price": "301.5",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec011008_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "serrated gasket type kb9l 316l/carb 300 24"",
"item_id": "gr0000000553661",
"material_number": "11061247",
"price": "301.5",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec011008_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|