PEWAG
Maillon rapide en inox (non destiné au levage) CMU 250 kg
Numéro d`article ERIKS: 23795414
Article de catalogue 1: 2685704
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "oval carabiner hook rvs pewag 4mm",
"item_id": "gr0000000528640",
"material_number": "23795414",
"price": "6",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oval carabiner hook rvs pewag 4mm",
"item_id": "gr0000000528640",
"material_number": "23795414",
"price": "6",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0031",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PEWAG
Maillon rapide en inox (non destiné au levage) CMU 375 kg
Numéro d`article ERIKS: 23795415
Article de catalogue 1: 2685705
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "oval carabiner hook rvs pewag 5mm",
"item_id": "gr0000000469052",
"material_number": "23795415",
"price": "6",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oval carabiner hook rvs pewag 5mm",
"item_id": "gr0000000469052",
"material_number": "23795415",
"price": "6",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0031",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PEWAG
Maillon rapide en inox (non destiné au levage) CMU 500 kg
Numéro d`article ERIKS: 23795416
Article de catalogue 1: 2685706
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "oval carabiner hook rvs pewag 6mm",
"item_id": "gr0000000887120",
"material_number": "23795416",
"price": "7",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oval carabiner hook rvs pewag 6mm",
"item_id": "gr0000000887120",
"material_number": "23795416",
"price": "7",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0031",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
PEWAG
Maillon rapide en inox (non destiné au levage) CMU 1000 kg
Numéro d`article ERIKS: 23795418
Article de catalogue 1: 2685708
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "oval carabiner hook rvs pewag 8mm",
"item_id": "gr0000000878773",
"material_number": "23795418",
"price": "9",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oval carabiner hook rvs pewag 8mm",
"item_id": "gr0000000878773",
"material_number": "23795418",
"price": "9",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0031",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
PEWAG
Maillon rapide en inox (non destiné au levage) CMU 1250 kg
Numéro d`article ERIKS: 23795419
Article de catalogue 1: 2685710
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "oval carabiner hook rvs pewag 10mm",
"item_id": "gr0000000894794",
"material_number": "23795419",
"price": "20",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oval carabiner hook rvs pewag 10mm",
"item_id": "gr0000000894794",
"material_number": "23795419",
"price": "20",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0031",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}