REMA
Tendeur d'arrimage type TLB-R grade 8 CMU 4000 kg
Numéro d`article ERIKS: 23795553
Article de catalogue 1: 3023010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "chain tensioner tlb-7r 8mm 4t",
"item_id": "gr0000000880597",
"material_number": "23795553",
"price": "68",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain tensioner tlb-7r 8mm 4t",
"item_id": "gr0000000880597",
"material_number": "23795553",
"price": "68",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Tendeur d'arrimage type TLB-R grade 8 CMU 6300 kg
Numéro d`article ERIKS: 23795554
Article de catalogue 1: 3023013
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "chain tensioner tlb-8r 10mm 6,3t",
"item_id": "gr0000000883781",
"material_number": "23795554",
"price": "74",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain tensioner tlb-8r 10mm 6,3t",
"item_id": "gr0000000883781",
"material_number": "23795554",
"price": "74",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Tendeur d'arrimage type TLB-R grade 8 CMU 10000 kg
Numéro d`article ERIKS: 23795555
Article de catalogue 1: 3023016
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "chain tensioner tlb-10r 13mm 10t",
"item_id": "gr0000000895366",
"material_number": "23795555",
"price": "97",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain tensioner tlb-10r 13mm 10t",
"item_id": "gr0000000895366",
"material_number": "23795555",
"price": "97",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}