|
REMA
Ensemble de patins rouleurs type TS CMU 20000 kg
Numéro d`article ERIKS: 23796152
Article de catalogue 1: 8504833605
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "transport set ts 20t",
"item_id": "gr0000000880642",
"material_number": "23796152",
"price": "815",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0007",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport set ts 20t",
"item_id": "gr0000000880642",
"material_number": "23796152",
"price": "815",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0007",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Ensemble de patins rouleurs type TS CMU 30000 kg
Numéro d`article ERIKS: 23796153
Article de catalogue 1: 8504833613
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "transport set ts 30t",
"item_id": "gr0000000884929",
"material_number": "23796153",
"price": "903",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0007",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport set ts 30t",
"item_id": "gr0000000884929",
"material_number": "23796153",
"price": "903",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0007",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Ensemble de patins rouleurs type TS CMU 60000 kg
Numéro d`article ERIKS: 23796154
Article de catalogue 1: 4211007
Article de catalogue 2: 8504833606
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "transport set ts 60t",
"item_id": "gr0000000895657",
"material_number": "23796154",
"price": "1151",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0007",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport set ts 60t",
"item_id": "gr0000000895657",
"material_number": "23796154",
"price": "1151",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0007",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
|