REMA
Aimants de levage permanents QPM CMU 100 kg
Numéro d`article ERIKS: 23795937
Article de catalogue 1: 3610001
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lifting magnet qpm-100 100kg",
"item_id": "gr0000000886040",
"material_number": "23795937",
"price": "313.96",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting magnet qpm-100 100kg",
"item_id": "gr0000000886040",
"material_number": "23795937",
"price": "313.96",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Aimants de levage permanents QPM CMU 300 kg
Numéro d`article ERIKS: 23795938
Article de catalogue 1: 3610003
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lifting magnet qpm-300 300kg",
"item_id": "gr0000000875269",
"material_number": "23795938",
"price": "529.22",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting magnet qpm-300 300kg",
"item_id": "gr0000000875269",
"material_number": "23795938",
"price": "529.22",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Aimants de levage permanents QPM CMU 600 kg
Numéro d`article ERIKS: 23795939
Article de catalogue 1: 3610006
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lifting magnet qpm-600 600kg",
"item_id": "gr0000000890968",
"material_number": "23795939",
"price": "854.46",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting magnet qpm-600 600kg",
"item_id": "gr0000000890968",
"material_number": "23795939",
"price": "854.46",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Aimants de levage permanents QPM CMU 1000 kg
Numéro d`article ERIKS: 23795940
Article de catalogue 1: 3610010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lifting magnet qpm-1000 1000kg",
"item_id": "gr0000000896494",
"material_number": "23795940",
"price": "1393.08",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting magnet qpm-1000 1000kg",
"item_id": "gr0000000896494",
"material_number": "23795940",
"price": "1393.08",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}