REMA
Aimant de levage à main MK-120 capacité de charge 120 kg
Numéro d`article ERIKS: 23795932
Article de catalogue 1: 3024.5607
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "hand magnet mk-120 load capacity 120kg",
"item_id": "gr0000000893430",
"material_number": "23795932",
"price": "280",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand magnet mk-120 load capacity 120kg",
"item_id": "gr0000000893430",
"material_number": "23795932",
"price": "280",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Aimant de levage à main MK-170 capacité de charge 170 kg
Numéro d`article ERIKS: 23795933
Article de catalogue 1: 3024.5608
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "hand magnet mk-170 load capacity 170kg",
"item_id": "gr0000000878609",
"material_number": "23795933",
"price": "330",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand magnet mk-170 load capacity 170kg",
"item_id": "gr0000000878609",
"material_number": "23795933",
"price": "330",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Aimant de levage à main MK-300 capacité de charge 300 kg
Numéro d`article ERIKS: 23795934
Article de catalogue 1: 3024.5609
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "hand magnet mk-300, load capacity 300kg",
"item_id": "gr0000000885811",
"material_number": "23795934",
"price": "526",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand magnet mk-300, load capacity 300kg",
"item_id": "gr0000000885811",
"material_number": "23795934",
"price": "526",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Aimant de levage pour grue MK-500KS capacité de charge 500 kg
Numéro d`article ERIKS: 23795936
Article de catalogue 1: 3024.5611
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "crane magnet mk-500ks load capacity 500kg",
"item_id": "gr0000000881314",
"material_number": "23795936",
"price": "895",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crane magnet mk-500ks load capacity 500kg",
"item_id": "gr0000000881314",
"material_number": "23795936",
"price": "895",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}