REMA
Système 50 mm standard, Stf 320 / LC 4000 dan
Numéro d`article ERIKS: 24046987
Article de catalogue 1: 8504833578
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lashing strap 50/1 6m endless",
"item_id": "gr0000000452504",
"material_number": "24046987",
"price": "17.48",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 50/1 6m endless",
"item_id": "gr0000000452504",
"material_number": "24046987",
"price": "17.48",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Système 50 mm standard, Stf 320 / LC 4000 dan
Numéro d`article ERIKS: 11621328
Article de catalogue 1: 8504833574
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "belt 50r-419-50-800",
"item_id": "gr0000000507469",
"material_number": "11621328",
"price": "19.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 50r-419-50-800",
"item_id": "gr0000000507469",
"material_number": "11621328",
"price": "19.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Système 50 mm standard, Stf 320 / LC 4000 dan
Numéro d`article ERIKS: 24046980
Article de catalogue 1: 8504833571
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "belt 50r-420-50-900",
"item_id": "gr0000000876114",
"material_number": "24046980",
"price": "28.52",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 50r-420-50-900",
"item_id": "gr0000000876114",
"material_number": "24046980",
"price": "28.52",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Système 50 mm standard, Stf 320 / LC 4000 dan
Numéro d`article ERIKS: 24046981
Article de catalogue 1: 8504833572
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lashing strap 50/2 409-50-900 trkh 9m",
"item_id": "gr0000000879146",
"material_number": "24046981",
"price": "39.1",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 50/2 409-50-900 trkh 9m",
"item_id": "gr0000000879146",
"material_number": "24046981",
"price": "39.1",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
REMA
Système 50 mm standard, Stf 320 / LC 4000 dan
Numéro d`article ERIKS: 24046979
Article de catalogue 1: 8504833570
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "belt 50r-411-50-900",
"item_id": "gr0000000888421",
"material_number": "24046979",
"price": "34.04",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 50r-411-50-900",
"item_id": "gr0000000888421",
"material_number": "24046979",
"price": "34.04",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}