REMA
Sangle d'arrimage SBIG-103 longeur 3m sans fin
Numéro d`article ERIKS: 11621348
Article de catalogue 1: 1433001
Article de catalogue 2: 8504833590
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "cargo lashing sbig-103 length 3m endless",
"item_id": "gr0000000505482",
"material_number": "11621348",
"price": "4.14",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo lashing sbig-103 length 3m endless",
"item_id": "gr0000000505482",
"material_number": "11621348",
"price": "4.14",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Sangle d'arrimage SBIG-105 longeur 5m sans fin
Numéro d`article ERIKS: 23794947
Article de catalogue 1: 8504833591
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "cargo lashing sbig-105 length 5m endless",
"item_id": "gr0000000523868",
"material_number": "23794947",
"price": "4.74",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo lashing sbig-105 length 5m endless",
"item_id": "gr0000000523868",
"material_number": "23794947",
"price": "4.74",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Sangle d'arrimage SBIG-107 longeur 7m sans fin
Numéro d`article ERIKS: 23794948
Article de catalogue 1: 1433003
Article de catalogue 2: 8504833592
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "cargo lashing sbig-107 length 7m endless",
"item_id": "gr0000000462195",
"material_number": "23794948",
"price": "5.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo lashing sbig-107 length 7m endless",
"item_id": "gr0000000462195",
"material_number": "23794948",
"price": "5.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}