|
Cric garage hydr. 10T 8,6kg
Numéro d`article ERIKS: 23862600
Article de catalogue 1: 3060.4790
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "trolley jack hydr. 8,6 kg pression 10 t",
"item_id": "gr0000000891248",
"material_number": "23862600",
"price": "68.32",
"item_brand": "no brand",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec011065_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley jack hydr. 8,6 kg pression 10 t",
"item_id": "gr0000000891248",
"material_number": "23862600",
"price": "68.32",
"item_brand": "no brand",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec011065_0035_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|