|
REMA
Palonnier pour Big Bag, peint, capacité de charge 1 000 kg
Numéro d`article ERIKS: 23796016
Article de catalogue 1: 3024.5741
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crossbar for bigbag, painted, load capacity 1000kg",
"item_id": "gr0000000891930",
"material_number": "23796016",
"price": "1255",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossbar for bigbag, painted, load capacity 1000kg",
"item_id": "gr0000000891930",
"material_number": "23796016",
"price": "1255",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Palonnier pour Big Bag, peint, capacité de charge 1 500 kg
Numéro d`article ERIKS: 23796017
Article de catalogue 1: 3024.5742
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crossbar for bigbag, painted, load capacity 1500kg",
"item_id": "gr0000000896896",
"material_number": "23796017",
"price": "1357",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossbar for bigbag, painted, load capacity 1500kg",
"item_id": "gr0000000896896",
"material_number": "23796017",
"price": "1357",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Palonnier pour Big Bag, peint, capacité de charge 2 000 kg
Numéro d`article ERIKS: 23796018
Article de catalogue 1: 3024.5743
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crossbar for bigbag, painted, load capacity 2000kg",
"item_id": "gr0000000882371",
"material_number": "23796018",
"price": "1440",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossbar for bigbag, painted, load capacity 2000kg",
"item_id": "gr0000000882371",
"material_number": "23796018",
"price": "1440",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|