REMA
Chariot manuel type 116 CMU 1000 kg
Numéro d`article ERIKS: 23794869
Article de catalogue 1: 0921003
Article de catalogue 2: 8504833445
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "push trolley 116 1t",
"item_id": "gr0000000891759",
"material_number": "23794869",
"price": "154.16",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push trolley 116 1t",
"item_id": "gr0000000891759",
"material_number": "23794869",
"price": "154.16",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Chariot manuel type 116 CMU 2000 kg
Numéro d`article ERIKS: 23794870
Article de catalogue 1: 8504833446
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "push trolley 116 2t",
"item_id": "gr0000000885430",
"material_number": "23794870",
"price": "219.02",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push trolley 116 2t",
"item_id": "gr0000000885430",
"material_number": "23794870",
"price": "219.02",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Chariot manuel type 116 CMU 3000 kg
Numéro d`article ERIKS: 14339533
Article de catalogue 1: 8504833447
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "char.porte-pal.116 3000kg 100-203mm",
"item_id": "gr0000000875551",
"material_number": "14339533",
"price": "352.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "char.porte-pal.116 3000kg 100-203mm",
"item_id": "gr0000000875551",
"material_number": "14339533",
"price": "352.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Char.porte-pal.116 5000KG 114-203MM
Numéro d`article ERIKS: 14339534
Article de catalogue 1: 8504833448
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "char.porte-pal.116 5000kg 114-203mm",
"item_id": "g1579278051594719",
"material_number": "14339534",
"price": "539.56",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "char.porte-pal.116 5000kg 114-203mm",
"item_id": "g1579278051594719",
"material_number": "14339534",
"price": "539.56",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}