|
REMA
Treuil de levage type 311 capacité de charge 1 500 kg
Numéro d`article ERIKS: 23795069
Article de catalogue 1: 3024.5796
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "locking jack type 311, load capacity 1500kg",
"item_id": "gr0000000879861",
"material_number": "23795069",
"price": "565",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "locking jack type 311, load capacity 1500kg",
"item_id": "gr0000000879861",
"material_number": "23795069",
"price": "565",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Treuil de levage type 311 capacité de charge 5 000 kg
Numéro d`article ERIKS: 23795071
Article de catalogue 1: 3024.5798
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "locking jack type 311, load capacity 5000kg",
"item_id": "gr0000000543959",
"material_number": "23795071",
"price": "846",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "locking jack type 311, load capacity 5000kg",
"item_id": "gr0000000543959",
"material_number": "23795071",
"price": "846",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|