|
REMA
Blocs-câbles en acier KBH1-10 capacité de charge 1 000 kg
Numéro d`article ERIKS: 23795643
Article de catalogue 1: 3024.5762
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "steel cable block kbh1-10, load capacity 1000kg",
"item_id": "gr0000000894470",
"material_number": "23795643",
"price": "125",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable block kbh1-10, load capacity 1000kg",
"item_id": "gr0000000894470",
"material_number": "23795643",
"price": "125",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Blocs-câbles en acier KBH1-20 capacité de charge 2 000 kg
Numéro d`article ERIKS: 23795645
Article de catalogue 1: 3024.5764
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "steel cable block kbh1-20, load capacity 2000kg",
"item_id": "gr0000000882055",
"material_number": "23795645",
"price": "236",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable block kbh1-20, load capacity 2000kg",
"item_id": "gr0000000882055",
"material_number": "23795645",
"price": "236",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Galoche câble en acier KBH1-05 capacité de charge 500 kg
Numéro d`article ERIKS: 23795642
Article de catalogue 1: 3024.5761
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "steel cable foot block kbh1-05, load capacity 500kg",
"item_id": "gr0000000872975",
"material_number": "23795642",
"price": "98",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable foot block kbh1-05, load capacity 500kg",
"item_id": "gr0000000872975",
"material_number": "23795642",
"price": "98",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Galoche câble en acier KBH1-15 capacité de charge 1 500 kg
Numéro d`article ERIKS: 23795644
Article de catalogue 1: 3024.5763
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "steel cable foot block kbh1-15, load capacity 1500kg",
"item_id": "gr0000000888666",
"material_number": "23795644",
"price": "167",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable foot block kbh1-15, load capacity 1500kg",
"item_id": "gr0000000888666",
"material_number": "23795644",
"price": "167",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|