|
REMA
Moufle de palan à câble d'acier SKW-10 capacité de charge 1 000 kg
Numéro d`article ERIKS: 23795638
Article de catalogue 1: 3024.5757
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "steel cable block skw-10, load capacity 1000kg",
"item_id": "gr0000000895623",
"material_number": "23795638",
"price": "185",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable block skw-10, load capacity 1000kg",
"item_id": "gr0000000895623",
"material_number": "23795638",
"price": "185",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0011",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Moufle de palan à câble d'acier SKW-64 capacité de charge 6 400 kg
Numéro d`article ERIKS: 23795641
Article de catalogue 1: 3024.5760
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "steel cable block skw-64, load capacity 6400kg",
"item_id": "gr0000000880989",
"material_number": "23795641",
"price": "405",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable block skw-64, load capacity 6400kg",
"item_id": "gr0000000880989",
"material_number": "23795641",
"price": "405",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0011",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|