REMA
Treuil à roue dentée TL-0.150 capacité de charge 150 kg
Numéro d`article ERIKS: 12970403
Article de catalogue 1: 8504216594
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "geared winch tl-0.150 load capacity 150kg",
"item_id": "gr1222759311944622",
"material_number": "12970403",
"price": "280",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared winch tl-0.150 load capacity 150kg",
"item_id": "gr1222759311944622",
"material_number": "12970403",
"price": "280",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Treuil à roue dentée TL-0.3 capacité de charge 300 kg
Numéro d`article ERIKS: 23795040
Article de catalogue 1: 8503142208
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "geared winch tl-0.3, load capacity 300kg",
"item_id": "gr0000000890367",
"material_number": "23795040",
"price": "495",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared winch tl-0.3, load capacity 300kg",
"item_id": "gr0000000890367",
"material_number": "23795040",
"price": "495",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Treuil à roue dentée TL-0.600 capacité de charge 600 kg
Numéro d`article ERIKS: 12395751
Article de catalogue 1: 8504216595
Article de catalogue 2: 2015012
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "geared winch tl-0.600 load capacity 600kg",
"item_id": "gr1222759311944614",
"material_number": "12395751",
"price": "540",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared winch tl-0.600 load capacity 600kg",
"item_id": "gr1222759311944614",
"material_number": "12395751",
"price": "540",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Treuil avec roue dentée TL-1500 capacité de charge 1 500 kg
Numéro d`article ERIKS: 14340141
Article de catalogue 1: 8504216596
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "geared winch tl-1500 load capacity 1500kg",
"item_id": "gr1222759311946467",
"material_number": "14340141",
"price": "1690",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared winch tl-1500 load capacity 1500kg",
"item_id": "gr1222759311946467",
"material_number": "14340141",
"price": "1690",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}