REMA
Treuil à main avec engrenage à vis sans fin VL-0.25 capacité de charge 250 kg
Numéro d`article ERIKS: 23795044
Article de catalogue 1: 8503142212
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "hand winch with worm transmission vl-0.25, load capacity 250kg",
"item_id": "gr0000000881084",
"material_number": "23795044",
"price": "582",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand winch with worm transmission vl-0.25, load capacity 250kg",
"item_id": "gr0000000881084",
"material_number": "23795044",
"price": "582",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Treuil à main avec engrenage à vis sans fin VL-1.0 capacité de charge 1 000 kg
Numéro d`article ERIKS: 23795046
Article de catalogue 1: 8503142214
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "hand winch with worm transmission vl-1.0 load capacity 1000kg",
"item_id": "gr0000000877837",
"material_number": "23795046",
"price": "998",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand winch with worm transmission vl-1.0 load capacity 1000kg",
"item_id": "gr0000000877837",
"material_number": "23795046",
"price": "998",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Treuil à vis sans fin VL-0.5 capacité de charge 500 kg
Numéro d`article ERIKS: 23795045
Article de catalogue 1: 8503142213
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "jack with spiral wheel vl-0.5 load capacity 500kg",
"item_id": "gr0000000882956",
"material_number": "23795045",
"price": "712",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jack with spiral wheel vl-0.5 load capacity 500kg",
"item_id": "gr0000000882956",
"material_number": "23795045",
"price": "712",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Treuil à vis sans fin VL-1.5 capacité de charge 1 500 kg
Numéro d`article ERIKS: 23795047
Article de catalogue 1: 8503142215
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "jack with spiral wheel vl-1.5 load capacity 1500kg",
"item_id": "gr0000000887977",
"material_number": "23795047",
"price": "1070",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jack with spiral wheel vl-1.5 load capacity 1500kg",
"item_id": "gr0000000887977",
"material_number": "23795047",
"price": "1070",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}