REMA
Treuil manuel autofreiné type type DLB CMU 905 kg
Numéro d`article ERIKS: 23795067
Article de catalogue 1: 2117016
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch dlb-2000ag 905kg",
"item_id": "gr0000000460011",
"material_number": "23795067",
"price": "275",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dlb-2000ag 905kg",
"item_id": "gr0000000460011",
"material_number": "23795067",
"price": "275",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Treuil manuel autofreiné type type DLB CMU 680 kg
Numéro d`article ERIKS: 23795066
Article de catalogue 1: 2117015
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch dlb-1500ag 680kg",
"item_id": "gr0000000878449",
"material_number": "23795066",
"price": "215",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dlb-1500ag 680kg",
"item_id": "gr0000000878449",
"material_number": "23795066",
"price": "215",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Treuil manuel autofreiné type type DLB CMU 360 kg
Numéro d`article ERIKS: 23795064
Article de catalogue 1: 2117011
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch dlb-800ag 360kg",
"item_id": "gr0000000886541",
"material_number": "23795064",
"price": "161",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dlb-800ag 360kg",
"item_id": "gr0000000886541",
"material_number": "23795064",
"price": "161",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Treuil manuel autofreiné type type DLB CMU 545 kg
Numéro d`article ERIKS: 23795065
Article de catalogue 1: 2117013
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch dlb-1200ag 545kg",
"item_id": "gr0000000893617",
"material_number": "23795065",
"price": "177",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dlb-1200ag 545kg",
"item_id": "gr0000000893617",
"material_number": "23795065",
"price": "177",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}