REMA
Treuil manuel type type DL CMU 408 kg
Numéro d`article ERIKS: 23795059
Article de catalogue 1: 2117001
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch dl-900a 409kg",
"item_id": "gr0000000476012",
"material_number": "23795059",
"price": "61",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dl-900a 409kg",
"item_id": "gr0000000476012",
"material_number": "23795059",
"price": "61",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Treuil manuel type type DL CMU 1134 kg
Numéro d`article ERIKS: 23795062
Article de catalogue 1: 2117007
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch dl-2500ab 1136kg",
"item_id": "gr0000000482392",
"material_number": "23795062",
"price": "243",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dl-2500ab 1136kg",
"item_id": "gr0000000482392",
"material_number": "23795062",
"price": "243",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Treuil manuel type type DL CMU 499 kg
Numéro d`article ERIKS: 23795060
Article de catalogue 1: 2117003
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch dl-1100a 500kg",
"item_id": "gr0000000506574",
"material_number": "23795060",
"price": "78",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dl-1100a 500kg",
"item_id": "gr0000000506574",
"material_number": "23795060",
"price": "78",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Treuil manuel type type DL CMU 1589 kg
Numéro d`article ERIKS: 23795063
Article de catalogue 1: 2117009
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch dl-3500b 1590kg",
"item_id": "gr0000000875793",
"material_number": "23795063",
"price": "515",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dl-3500b 1590kg",
"item_id": "gr0000000875793",
"material_number": "23795063",
"price": "515",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
REMA
Treuil manuel type type DL CMU 635 kg
Numéro d`article ERIKS: 23795061
Article de catalogue 1: 2117005
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch dl-1402a 636kg",
"item_id": "gr0000000880531",
"material_number": "23795061",
"price": "90",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dl-1402a 636kg",
"item_id": "gr0000000880531",
"material_number": "23795061",
"price": "90",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}