REMA
Treuil manuel type TWZ et TWR CMU 550 kg
Numéro d`article ERIKS: 23795053
Article de catalogue 1: 8502832778
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch twz-1200 550kg",
"item_id": "gr0000000467393",
"material_number": "23795053",
"price": "86",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch twz-1200 550kg",
"item_id": "gr0000000467393",
"material_number": "23795053",
"price": "86",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Treuil manuel type TWZ et TWR CMU 370 kg
Numéro d`article ERIKS: 23795052
Article de catalogue 1: 8502832777
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch twz-800 375kg",
"item_id": "gr0000000521344",
"material_number": "23795052",
"price": "78",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch twz-800 375kg",
"item_id": "gr0000000521344",
"material_number": "23795052",
"price": "78",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Treuil manuel type TWZ et TWR CMU 1200 kg
Numéro d`article ERIKS: 23795055
Article de catalogue 1: 2111007
Article de catalogue 2: 8502832780
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch twz-2600 1200kg",
"item_id": "gr0000000521673",
"material_number": "23795055",
"price": "186",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch twz-2600 1200kg",
"item_id": "gr0000000521673",
"material_number": "23795055",
"price": "186",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Treuil manuel type TWZ et TWR CMU 820 kg
Numéro d`article ERIKS: 23795054
Article de catalogue 1: 8502832779
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handwinch twz-1800 825kg",
"item_id": "gr0000000537111",
"material_number": "23795054",
"price": "142",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch twz-1800 825kg",
"item_id": "gr0000000537111",
"material_number": "23795054",
"price": "142",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}