|
REMA
Pince à broche pour poutre KSB, capacité de charge 3 000 kg
Numéro d`article ERIKS: 23795731
Article de catalogue 1: 8503140106
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "spindle beam clamp ksb load capacity 3000kg",
"item_id": "gr0000000884855",
"material_number": "23795731",
"price": "160",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spindle beam clamp ksb load capacity 3000kg",
"item_id": "gr0000000884855",
"material_number": "23795731",
"price": "160",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0028",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Pince à broche pour poutre KSB, capacité de charge 5 000 kg
Numéro d`article ERIKS: 23795732
Article de catalogue 1: 8503140107
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "spindle beam clamp ksb load capacity 5000kg",
"item_id": "gr0000000890165",
"material_number": "23795732",
"price": "187",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spindle beam clamp ksb load capacity 5000kg",
"item_id": "gr0000000890165",
"material_number": "23795732",
"price": "187",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0028",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|