REMA
Pince à poutre RMBC capacité de charge 3 000 kg
Numéro d`article ERIKS: 12970424
Article de catalogue 1: 3318203
Article de catalogue 2: 3318203
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "beam clamp rmbc load capacity 3000kg",
"item_id": "gr1222759311946270",
"material_number": "12970424",
"price": "332",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "beam clamp rmbc load capacity 3000kg",
"item_id": "gr1222759311946270",
"material_number": "12970424",
"price": "332",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Pince à poutre RMBC capacité de charge 6 000 kg
Numéro d`article ERIKS: 12970425
Article de catalogue 1: 3318206
Article de catalogue 2: 3318206
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "beam clamp rmbc load capacity 6000kg",
"item_id": "gr1222759311947489",
"material_number": "12970425",
"price": "585",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "beam clamp rmbc load capacity 6000kg",
"item_id": "gr1222759311947489",
"material_number": "12970425",
"price": "585",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Pince à poutre RMBC capacité de charge 2 000 kg
Numéro d`article ERIKS: 12970410
Article de catalogue 1: 3318201
Article de catalogue 2: 3318201
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "beam clamp rmbc, load capacity 2000kg",
"item_id": "gr1222759311945464",
"material_number": "12970410",
"price": "200",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "beam clamp rmbc, load capacity 2000kg",
"item_id": "gr1222759311945464",
"material_number": "12970410",
"price": "200",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}