REMA
Pince de levage CU-0.75 Universal, capacité de charge 750 kg
Numéro d`article ERIKS: 23795750
Article de catalogue 1: 8503142094
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lift clamp cu-0.75 universal load capacity 750kg",
"item_id": "gr0000000875868",
"material_number": "23795750",
"price": "322",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cu-0.75 universal load capacity 750kg",
"item_id": "gr0000000875868",
"material_number": "23795750",
"price": "322",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0025",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Pince de levage CU-2.0 Universal, capacité de charge 2 000 kg
Numéro d`article ERIKS: 23795753
Article de catalogue 1: 8503142097
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lift clamp cu-2.0 universal load capacity 2000kg",
"item_id": "gr0000000874998",
"material_number": "23795753",
"price": "483",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cu-2.0 universal load capacity 2000kg",
"item_id": "gr0000000874998",
"material_number": "23795753",
"price": "483",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0025",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Pince de levage CU-3.0 Universal, capacité de charge 3 000 kg
Numéro d`article ERIKS: 23795754
Article de catalogue 1: 8503142098
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lift clamp cu-3.0 universal load capacity 3000kg",
"item_id": "gr0000000887038",
"material_number": "23795754",
"price": "548",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cu-3.0 universal load capacity 3000kg",
"item_id": "gr0000000887038",
"material_number": "23795754",
"price": "548",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0025",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Pince de levage CU-6.0 Universal, capacité de charge 6 000 kg
Numéro d`article ERIKS: 23795756
Article de catalogue 1: 8503142100
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lift clamp cu-6.0, universal load capacity 6000kg",
"item_id": "gr0000000876430",
"material_number": "23795756",
"price": "994",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cu-6.0, universal load capacity 6000kg",
"item_id": "gr0000000876430",
"material_number": "23795756",
"price": "994",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0025",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
REMA
Pince de levage CUE-1.0 Universal, capacité de charge 1 000 kg
Numéro d`article ERIKS: 12639350
Article de catalogue 1: 8504216583
Article de catalogue 2: 3362002
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lift clamp cue-1.0 universal load capacity 1000kg",
"item_id": "gr1222759311946368",
"material_number": "12639350",
"price": "426",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cue-1.0 universal load capacity 1000kg",
"item_id": "gr1222759311946368",
"material_number": "12639350",
"price": "426",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0025",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}