|
REMA
Trépied alu D-1004 1000kg
Numéro d`article ERIKS: 23795631
Article de catalogue 1: 3050006
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tripod alu d-1004 1000kg",
"item_id": "gr0000000876049",
"material_number": "23795631",
"price": "2640",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tripod alu d-1004 1000kg",
"item_id": "gr0000000876049",
"material_number": "23795631",
"price": "2640",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Trépied alu D-250 250kg
Numéro d`article ERIKS: 23795626
Article de catalogue 1: 3050001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tripod alu d-250 250kg",
"item_id": "gr0000000883330",
"material_number": "23795626",
"price": "1040",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tripod alu d-250 250kg",
"item_id": "gr0000000883330",
"material_number": "23795626",
"price": "1040",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Trépied alu DW-200 200kg
Numéro d`article ERIKS: 23795628
Article de catalogue 1: 3050003
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tripod alu dw-200 200kg",
"item_id": "gr0000000890407",
"material_number": "23795628",
"price": "1424",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tripod alu dw-200 200kg",
"item_id": "gr0000000890407",
"material_number": "23795628",
"price": "1424",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Trépied alu D-500 500kg
Numéro d`article ERIKS: 23795630
Article de catalogue 1: 3050005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tripod alu d-500 500kg",
"item_id": "gr0000000895747",
"material_number": "23795630",
"price": "1360",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tripod alu d-500 500kg",
"item_id": "gr0000000895747",
"material_number": "23795630",
"price": "1360",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|