|
FUCHS
GLEITMO 805 K Boîte 5 kg
Numéro d`article ERIKS: 14296105
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "gleitmo 805 k can 5 kg",
"item_id": "g1579278047324545",
"material_number": "14296105",
"price": "279.04",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gleitmo 805 k can 5 kg",
"item_id": "g1579278047324545",
"material_number": "14296105",
"price": "279.04",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683055",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
GLEITMO 805 K Seau 18 kg
Numéro d`article ERIKS: 14296104
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "gleitmo 805 k pail 18 kg",
"item_id": "g1579278047324740",
"material_number": "14296104",
"price": "1038.27",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gleitmo 805 k pail 18 kg",
"item_id": "g1579278047324740",
"material_number": "14296104",
"price": "1038.27",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683055",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|