|
FUCHS
PLANTOHYD 32 S Baril 205 litre
Numéro d`article ERIKS: 14296208
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plantohyd 32 s drum 205 liter",
"item_id": "g1579278047320482",
"material_number": "14296208",
"price": "3379.61",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plantohyd 32 s drum 205 liter",
"item_id": "g1579278047320482",
"material_number": "14296208",
"price": "3379.61",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895061",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
PLANTOHYD 40 N Baril 205 litre
Numéro d`article ERIKS: 14296209
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plantohyd 40 n drum 205 liter",
"item_id": "g1579278047320441",
"material_number": "14296209",
"price": "2254.39",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plantohyd 40 n drum 205 liter",
"item_id": "g1579278047320441",
"material_number": "14296209",
"price": "2254.39",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895061",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
PLANTOHYD 46 S Baril 205 litre
Numéro d`article ERIKS: 14296211
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plantohyd 46 s drum 205 liter",
"item_id": "g1579278047320612",
"material_number": "14296211",
"price": "3154.57",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plantohyd 46 s drum 205 liter",
"item_id": "g1579278047320612",
"material_number": "14296211",
"price": "3154.57",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895061",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|