|
FUCHS
TITAN SINTOPOID LS SAE 75W-90 Baril 60 litre
Numéro d`article ERIKS: 14296808
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan sintopoid ls sae 75w-90 drum 60 liter",
"item_id": "g1579278047324244",
"material_number": "14296808",
"price": "964.89",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintopoid ls sae 75w-90 drum 60 liter",
"item_id": "g1579278047324244",
"material_number": "14296808",
"price": "964.89",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723016",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOPOID LS SAE 75W-90 Baril 205 litre
Numéro d`article ERIKS: 14296809
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan sintopoid ls sae 75w-90 drum 205 liter",
"item_id": "g1579278047320896",
"material_number": "14296809",
"price": "3150.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintopoid ls sae 75w-90 drum 205 liter",
"item_id": "g1579278047320896",
"material_number": "14296809",
"price": "3150.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723016",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOPOID LS SAE 75W-90 Seau 20 litre
Numéro d`article ERIKS: 14296807
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan sintopoid ls sae 75w-90 pail 20 liter",
"item_id": "g1579278047324080",
"material_number": "14296807",
"price": "288.12",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintopoid ls sae 75w-90 pail 20 liter",
"item_id": "g1579278047324080",
"material_number": "14296807",
"price": "288.12",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723016",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOPOID LS SAE 75W-90 Boîte 1 litre
Numéro d`article ERIKS: 14296810
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "titan sintopoid ls sae 75w-90 can 1 liter",
"item_id": "g1579278047324068",
"material_number": "14296810",
"price": "19.29",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintopoid ls sae 75w-90 can 1 liter",
"item_id": "g1579278047324068",
"material_number": "14296810",
"price": "19.29",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723016",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|