|
FUCHS
RENOLIT CL X 2 Baril 180 kg
Numéro d`article ERIKS: 14296446
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cl x 2 drum 180 kg",
"item_id": "g1579278047324633",
"material_number": "14296446",
"price": "1539.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649602",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cl x 2 drum 180 kg",
"item_id": "g1579278047324633",
"material_number": "14296446",
"price": "1539.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649602",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|