|
FUCHS
RENOLIT LX-PEP 2 Seau 18 kg
Numéro d`article ERIKS: 14296542
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit lx-pep 2 pail 18 kg",
"item_id": "g1579278047324509",
"material_number": "14296542",
"price": "386.19",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689817",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit lx-pep 2 pail 18 kg",
"item_id": "g1579278047324509",
"material_number": "14296542",
"price": "386.19",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689817",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT LX-PEP 2 Baril 50 kg
Numéro d`article ERIKS: 14296541
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit lx-pep 2 drum 50 kg",
"item_id": "g1579278047324353",
"material_number": "14296541",
"price": "1047.7",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689817",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit lx-pep 2 drum 50 kg",
"item_id": "g1579278047324353",
"material_number": "14296541",
"price": "1047.7",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689817",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|