|
FUCHS
RENOLIT SI 300 M Boîte 1 kg
Numéro d`article ERIKS: 14296564
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit si 300 m can 1 kg",
"item_id": "g1579278047324505",
"material_number": "14296564",
"price": "167.64",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit si 300 m can 1 kg",
"item_id": "g1579278047324505",
"material_number": "14296564",
"price": "167.64",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689824",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT SI 300 M Boîte 5 kg
Numéro d`article ERIKS: 14296565
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit si 300 m can 5 kg",
"item_id": "g1579278047324599",
"material_number": "14296565",
"price": "799.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit si 300 m can 5 kg",
"item_id": "g1579278047324599",
"material_number": "14296565",
"price": "799.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689824",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|