|
FUCHS
PLANTOGEL ECO 2S Seau 18 kg
Numéro d`article ERIKS: 14296199
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plantogel eco 2s pail 18 kg",
"item_id": "g1579278047320616",
"material_number": "14296199",
"price": "546.35",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895056",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plantogel eco 2s pail 18 kg",
"item_id": "g1579278047320616",
"material_number": "14296199",
"price": "546.35",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895056",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
PLANTOGEL ECO 2S Baril 50 kg
Numéro d`article ERIKS: 14296197
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plantogel eco 2s drum 50 kg",
"item_id": "g1579278047320758",
"material_number": "14296197",
"price": "1507.04",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895056",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plantogel eco 2s drum 50 kg",
"item_id": "g1579278047320758",
"material_number": "14296197",
"price": "1507.04",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895056",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
PLANTOGEL ECO 2S Baril 180 kg
Numéro d`article ERIKS: 14296198
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plantogel eco 2s drum 180 kg",
"item_id": "g1579278047320794",
"material_number": "14296198",
"price": "5068.27",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895056",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plantogel eco 2s drum 180 kg",
"item_id": "g1579278047320794",
"material_number": "14296198",
"price": "5068.27",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895056",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|