|
FUCHS
RENOLIT CX-HT 2 Seau 18 kg
Numéro d`article ERIKS: 14296463
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cx-ht 2 pail 18 kg",
"item_id": "g1579278047324759",
"material_number": "14296463",
"price": "255.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-ht 2 pail 18 kg",
"item_id": "g1579278047324759",
"material_number": "14296463",
"price": "255.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CX-HT 0 Seau 18 kg
Numéro d`article ERIKS: 14296459
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cx-ht 0 pail 18 kg",
"item_id": "g1579278047324807",
"material_number": "14296459",
"price": "266.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-ht 0 pail 18 kg",
"item_id": "g1579278047324807",
"material_number": "14296459",
"price": "266.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CX-HT 0 Baril 50 kg
Numéro d`article ERIKS: 14296461
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cx-ht 0 drum 50 kg",
"item_id": "g1579278047324393",
"material_number": "14296461",
"price": "732.81",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-ht 0 drum 50 kg",
"item_id": "g1579278047324393",
"material_number": "14296461",
"price": "732.81",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CX-HT 2 Baril 50 kg
Numéro d`article ERIKS: 14296464
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cx-ht 2 drum 50 kg",
"item_id": "g1579278047324489",
"material_number": "14296464",
"price": "703.93",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-ht 2 drum 50 kg",
"item_id": "g1579278047324489",
"material_number": "14296464",
"price": "703.93",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CX-HT 0 Baril 180 kg
Numéro d`article ERIKS: 14296458
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cx-ht 0 drum 180 kg",
"item_id": "g1579278047324606",
"material_number": "14296458",
"price": "2298.4",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-ht 0 drum 180 kg",
"item_id": "g1579278047324606",
"material_number": "14296458",
"price": "2298.4",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|