|
FUCHS
RENOLIT EP 00 Seau 18 kg
Numéro d`article ERIKS: 14296479
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit ep 00 pail 18 kg",
"item_id": "g1579278047324401",
"material_number": "14296479",
"price": "193.44",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649611",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 00 pail 18 kg",
"item_id": "g1579278047324401",
"material_number": "14296479",
"price": "193.44",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649611",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT EP 00 Baril 50 kg
Numéro d`article ERIKS: 14296480
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit ep 00 drum 50 kg",
"item_id": "g1579278047324591",
"material_number": "14296480",
"price": "525.78",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649611",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 00 drum 50 kg",
"item_id": "g1579278047324591",
"material_number": "14296480",
"price": "525.78",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649611",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT EP 00 Baril 180 kg
Numéro d`article ERIKS: 14296481
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit ep 00 drum 180 kg",
"item_id": "g1579278047324671",
"material_number": "14296481",
"price": "1806.13",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649611",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 00 drum 180 kg",
"item_id": "g1579278047324671",
"material_number": "14296481",
"price": "1806.13",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649611",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|