|
FUCHS
RENOLIT CXI 15 Baril 50 kg
Numéro d`article ERIKS: 14296467
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cxi 15 drum 50 kg",
"item_id": "g1579278047324581",
"material_number": "14296467",
"price": "672.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649607",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cxi 15 drum 50 kg",
"item_id": "g1579278047324581",
"material_number": "14296467",
"price": "672.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649607",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CXI 15 Baril 180 kg
Numéro d`article ERIKS: 14296465
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cxi 15 drum 180 kg",
"item_id": "g1579278047324713",
"material_number": "14296465",
"price": "2333.07",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649607",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cxi 15 drum 180 kg",
"item_id": "g1579278047324713",
"material_number": "14296465",
"price": "2333.07",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649607",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|