|
FUCHS
RENOLIT CXI 2 Seau 18 kg
Numéro d`article ERIKS: 14296469
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cxi 2 pail 18 kg",
"item_id": "g1579278047324389",
"material_number": "14296469",
"price": "248.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649608",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cxi 2 pail 18 kg",
"item_id": "g1579278047324389",
"material_number": "14296469",
"price": "248.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649608",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CXI 2 Baril 180 kg
Numéro d`article ERIKS: 14296471
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cxi 2 drum 180 kg",
"item_id": "g1579278047324820",
"material_number": "14296471",
"price": "2385.07",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649608",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cxi 2 drum 180 kg",
"item_id": "g1579278047324820",
"material_number": "14296471",
"price": "2385.07",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649608",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|