|
FUCHS
RENOLIT MO2 Seau 18 kg
Numéro d`article ERIKS: 14296550
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit mo2 pail 18 kg",
"item_id": "g1579278047324340",
"material_number": "14296550",
"price": "227.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895186",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit mo2 pail 18 kg",
"item_id": "g1579278047324340",
"material_number": "14296550",
"price": "227.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895186",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT MO2 Baril 50 kg
Numéro d`article ERIKS: 14296552
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit mo2 drum 50 kg",
"item_id": "g1579278047324685",
"material_number": "14296552",
"price": "628.81",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895186",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit mo2 drum 50 kg",
"item_id": "g1579278047324685",
"material_number": "14296552",
"price": "628.81",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895186",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT MO2 Baril 180 kg
Numéro d`article ERIKS: 14296548
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit mo2 drum 180 kg",
"item_id": "g1579278047324351",
"material_number": "14296548",
"price": "2177.07",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895186",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit mo2 drum 180 kg",
"item_id": "g1579278047324351",
"material_number": "14296548",
"price": "2177.07",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895186",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|