|
FUCHS
RENOLIT CSX 15 Baril 50 kg
Numéro d`article ERIKS: 14296450
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit csx 15 drum 50 kg",
"item_id": "g1579278047324782",
"material_number": "14296450",
"price": "646.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649604",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit csx 15 drum 50 kg",
"item_id": "g1579278047324782",
"material_number": "14296450",
"price": "646.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649604",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CSX 15 Baril 180 kg
Numéro d`article ERIKS: 14296451
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit csx 15 drum 180 kg",
"item_id": "g1579278047324474",
"material_number": "14296451",
"price": "2246.4",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649604",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit csx 15 drum 180 kg",
"item_id": "g1579278047324474",
"material_number": "14296451",
"price": "2246.4",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649604",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CSX 15 Boîte 120ml
Numéro d`article ERIKS: 14296453
|
Prix (Par Unité):
20 Unité par emballage
|
{"addToCartPD":{
"item_name": "renolit csx 15 can 120ml",
"item_id": "g1579278047324375",
"material_number": "14296453",
"price": "61.99",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649604",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit csx 15 can 120ml",
"item_id": "g1579278047324375",
"material_number": "14296453",
"price": "61.99",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649604",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|