|
FUCHS
RENOLIT CX-TOM 15 Seau 18 kg
Numéro d`article ERIKS: 14296472
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cx-tom 15 pail 18 kg",
"item_id": "g1579278047324532",
"material_number": "14296472",
"price": "278.37",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649609",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-tom 15 pail 18 kg",
"item_id": "g1579278047324532",
"material_number": "14296472",
"price": "278.37",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649609",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CX-TOM 15 Baril 180 kg
Numéro d`article ERIKS: 14296474
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit cx-tom 15 drum 180 kg",
"item_id": "g1579278047324514",
"material_number": "14296474",
"price": "2679.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649609",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-tom 15 drum 180 kg",
"item_id": "g1579278047324514",
"material_number": "14296474",
"price": "2679.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649609",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|