|
FUCHS
MEISSELPASTE Boîte 5 kg
Numéro d`article ERIKS: 14296164
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "meisselpaste can 5 kg",
"item_id": "g1579278047320805",
"material_number": "14296164",
"price": "174.93",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meisselpaste can 5 kg",
"item_id": "g1579278047320805",
"material_number": "14296164",
"price": "174.93",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
MEISSELPASTE Baril 45 kg
Numéro d`article ERIKS: 14296163
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "meisselpaste drum 45 kg",
"item_id": "g1579278047320614",
"material_number": "14296163",
"price": "1313.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meisselpaste drum 45 kg",
"item_id": "g1579278047320614",
"material_number": "14296163",
"price": "1313.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
MEISSELPASTE Baril 190 kg
Numéro d`article ERIKS: 14296162
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "meisselpaste drum 190 kg",
"item_id": "g1579278047320903",
"material_number": "14296162",
"price": "5221.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meisselpaste drum 190 kg",
"item_id": "g1579278047320903",
"material_number": "14296162",
"price": "5221.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|