|
FUCHS
PLANTOGEAR 100 HVI Seau 20 litre
Numéro d`article ERIKS: 14296189
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plantogear 100 hvi pail 20 liter",
"item_id": "g1579278047320741",
"material_number": "14296189",
"price": "639.41",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plantogear 100 hvi pail 20 liter",
"item_id": "g1579278047320741",
"material_number": "14296189",
"price": "639.41",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895055",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
PLANTOGEAR 320 S Baril 205 litre
Numéro d`article ERIKS: 14296192
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plantogear 320 s drum 205 liter",
"item_id": "g1579278047324218",
"material_number": "14296192",
"price": "6549.98",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plantogear 320 s drum 205 liter",
"item_id": "g1579278047324218",
"material_number": "14296192",
"price": "6549.98",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895055",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
PLANTOGEAR 680 S Boîte 1 kg
Numéro d`article ERIKS: 14296196
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plantogear 680 s can 1 kg",
"item_id": "g1579278047320915",
"material_number": "14296196",
"price": "33.11",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plantogear 680 s can 1 kg",
"item_id": "g1579278047320915",
"material_number": "14296196",
"price": "33.11",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"oils",
"item_category4": "pr1579278067895055",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|