|
FUCHS
TITAN UNIVERSAL HD SAE 15W-40 Baril 60 litre
Numéro d`article ERIKS: 14296897
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan universal hd sae 15w-40 drum 60 liter",
"item_id": "g1579278047324069",
"material_number": "14296897",
"price": "310.84",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 15w-40 drum 60 liter",
"item_id": "g1579278047324069",
"material_number": "14296897",
"price": "310.84",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL HD SAE 15W-40 Baril 205 litre
Numéro d`article ERIKS: 14296896
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan universal hd sae 15w-40 drum 205 liter",
"item_id": "g1579278047324003",
"material_number": "14296896",
"price": "1034.41",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 15w-40 drum 205 liter",
"item_id": "g1579278047324003",
"material_number": "14296896",
"price": "1034.41",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL HD SAE 15W-40 Seau 20 litre
Numéro d`article ERIKS: 14296898
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan universal hd sae 15w-40 pail 20 liter",
"item_id": "g1579278047324118",
"material_number": "14296898",
"price": "109.01",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 15w-40 pail 20 liter",
"item_id": "g1579278047324118",
"material_number": "14296898",
"price": "109.01",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL HD SAE 15W-40 Boîte 1 litre
Numéro d`article ERIKS: 14296894
|
Prix (Par Unité):
20 Unité par emballage
|
{"addToCartPD":{
"item_name": "titan universal hd sae 15w-40 can 1 liter",
"item_id": "g1579278047320897",
"material_number": "14296894",
"price": "7.21",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 15w-40 can 1 liter",
"item_id": "g1579278047320897",
"material_number": "14296894",
"price": "7.21",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL HD SAE 15W-40 Boîte 5 litre
Numéro d`article ERIKS: 14483344
|
Prix (Par Unité):
3 Unité par emballage
|
{"addToCartPD":{
"item_name": "titan universal hd sae 15w-40 can 5 liter",
"item_id": "g1579278057515256",
"material_number": "14483344",
"price": "32.21",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 15w-40 can 5 liter",
"item_id": "g1579278057515256",
"material_number": "14483344",
"price": "32.21",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|