|
CARGO OIL
Caxtreme FG 45 400gr LubeShuttle® cartridge
Numéro d`article ERIKS: 14287288
|
Prix (Par Unité):
4 Unité par emballage
|
{"addToCartPD":{
"item_name": "caxtreme fg 45 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276442",
"material_number": "14287288",
"price": "15.43",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 45 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276442",
"material_number": "14287288",
"price": "15.43",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659018",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 45 18kg pail
Numéro d`article ERIKS: 14287287
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "caxtreme fg 45 18kg pail",
"item_id": "g1579278047276415",
"material_number": "14287287",
"price": "400.75",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 45 18kg pail",
"item_id": "g1579278047276415",
"material_number": "14287287",
"price": "400.75",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659018",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 45 50kg tambour
Numéro d`article ERIKS: 14287286
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "caxtreme fg 45 50kg drum",
"item_id": "g1579278047276389",
"material_number": "14287286",
"price": "1090.71",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 45 50kg drum",
"item_id": "g1579278047276389",
"material_number": "14287286",
"price": "1090.71",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659018",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 45 180kg tambour
Numéro d`article ERIKS: 14287285
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "caxtreme fg 45 180kg drum",
"item_id": "g1579278047276368",
"material_number": "14287285",
"price": "4128.96",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 45 180kg drum",
"item_id": "g1579278047276368",
"material_number": "14287285",
"price": "4128.96",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659018",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|