|
FUCHS
CASSIDA GREASE RLS 0/00 Seau 19 kg
Numéro d`article ERIKS: 14297000
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida grease rls 0/00 pail 19 kg",
"item_id": "g1579278047324643",
"material_number": "14297000",
"price": "559.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease rls 0/00 pail 19 kg",
"item_id": "g1579278047324643",
"material_number": "14297000",
"price": "559.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659039",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE RLS 0/00 Seau 19 kg
Numéro d`article ERIKS: 14297090
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida grease rls 0/00 pail 19 kg",
"item_id": "g1579278047324736",
"material_number": "14297090",
"price": "570.84",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease rls 0/00 pail 19 kg",
"item_id": "g1579278047324736",
"material_number": "14297090",
"price": "570.84",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659039",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|