|
CARGO OIL
Cargo Fluor-500 0 100gr bidon
Numéro d`article ERIKS: 14287325
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cargo fluor-500 0 100gr can",
"item_id": "g1579278047276301",
"material_number": "14287325",
"price": "83.49",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo fluor-500 0 100gr can",
"item_id": "g1579278047276301",
"material_number": "14287325",
"price": "83.49",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659026",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CARGO OIL
Cargo Fluor-500 0 500gr bidon
Numéro d`article ERIKS: 14287324
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cargo fluor-500 0 500gr can",
"item_id": "g1579278047276276",
"material_number": "14287324",
"price": "407.84",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo fluor-500 0 500gr can",
"item_id": "g1579278047276276",
"material_number": "14287324",
"price": "407.84",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659026",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CARGO OIL
Cargo Fluor-500 0 800gr LubeShuttle® cartridge
Numéro d`article ERIKS: 14287326
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cargo fluor-500 0 800gr lubeshuttle® cartridge",
"item_id": "g1579278047276355",
"material_number": "14287326",
"price": "556.6",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo fluor-500 0 800gr lubeshuttle® cartridge",
"item_id": "g1579278047276355",
"material_number": "14287326",
"price": "556.6",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659026",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CARGO OIL
Cargo Fluor-500 0 1kg bidon
Numéro d`article ERIKS: 14287323
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cargo fluor-500 0 1kg can",
"item_id": "g1579278047276261",
"material_number": "14287323",
"price": "762.04",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo fluor-500 0 1kg can",
"item_id": "g1579278047276261",
"material_number": "14287323",
"price": "762.04",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659026",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|