|
CARGO OIL
Cargo Fluor-500 2 100gr bidon
Numéro d`article ERIKS: 14287321
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cargo fluor-500 2 100gr can",
"item_id": "g1579278047276372",
"material_number": "14287321",
"price": "83.49",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051688665",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo fluor-500 2 100gr can",
"item_id": "g1579278047276372",
"material_number": "14287321",
"price": "83.49",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051688665",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CARGO OIL
Cargo Fluor-500 2 500gr bidon
Numéro d`article ERIKS: 14287320
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cargo fluor-500 2 500gr can",
"item_id": "g1579278047276345",
"material_number": "14287320",
"price": "407.84",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051688665",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo fluor-500 2 500gr can",
"item_id": "g1579278047276345",
"material_number": "14287320",
"price": "407.84",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051688665",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CARGO OIL
Cargo Fluor-500 2 800gr LubeShuttle® cartridge
Numéro d`article ERIKS: 14287322
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cargo fluor-500 2 800gr lubeshuttle® cartridge",
"item_id": "g1579278047276525",
"material_number": "14287322",
"price": "556.6",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051688665",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo fluor-500 2 800gr lubeshuttle® cartridge",
"item_id": "g1579278047276525",
"material_number": "14287322",
"price": "556.6",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051688665",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CARGO OIL
Cargo Fluor-500 2 1kg bidon
Numéro d`article ERIKS: 14287319
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cargo fluor-500 2 1kg can",
"item_id": "g1579278047276318",
"material_number": "14287319",
"price": "762.04",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051688665",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo fluor-500 2 1kg can",
"item_id": "g1579278047276318",
"material_number": "14287319",
"price": "762.04",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051688665",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|