|
CARGO OIL
White Grease 400gr LubeShuttle® cartridge
Numéro d`article ERIKS: 14287307
|
Prix (Par Unité):
4 Unité par emballage
|
{"addToCartPD":{
"item_name": "white grease 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276439",
"material_number": "14287307",
"price": "12.4",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "white grease 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276439",
"material_number": "14287307",
"price": "12.4",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659023",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CARGO OIL
White Grease 18kg pail
Numéro d`article ERIKS: 14287306
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "white grease 18kg pail",
"item_id": "g1579278047276373",
"material_number": "14287306",
"price": "323.84",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "white grease 18kg pail",
"item_id": "g1579278047276373",
"material_number": "14287306",
"price": "323.84",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659023",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CARGO OIL
White Grease 50kg tambour
Numéro d`article ERIKS: 14287305
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "white grease 50kg drum",
"item_id": "g1579278047276352",
"material_number": "14287305",
"price": "877.07",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "white grease 50kg drum",
"item_id": "g1579278047276352",
"material_number": "14287305",
"price": "877.07",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659023",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CARGO OIL
White Grease 180kg tambour
Numéro d`article ERIKS: 14287304
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "white grease 180kg drum",
"item_id": "g1579278047276344",
"material_number": "14287304",
"price": "3157.44",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "white grease 180kg drum",
"item_id": "g1579278047276344",
"material_number": "14287304",
"price": "3157.44",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659023",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|