|
FUCHS
CASSIDA FM GREASE HD 2 Cartouche à vis 500g
Numéro d`article ERIKS: 14297077
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "cassida fm grease hd 2 srewcartridge 500g",
"item_id": "g1579278047324307",
"material_number": "14297077",
"price": "16.3",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida fm grease hd 2 srewcartridge 500g",
"item_id": "g1579278047324307",
"material_number": "14297077",
"price": "16.3",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442055",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA FM GREASE HD 2 Seau 19 kg
Numéro d`article ERIKS: 14297041
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida fm grease hd 2 pail 19 kg",
"item_id": "g1579278047324627",
"material_number": "14297041",
"price": "376.54",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida fm grease hd 2 pail 19 kg",
"item_id": "g1579278047324627",
"material_number": "14297041",
"price": "376.54",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442055",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA FM GREASE HD 2 Baril 50 kg
Numéro d`article ERIKS: 14297042
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida fm grease hd 2 drum 50 kg",
"item_id": "g1579278047324345",
"material_number": "14297042",
"price": "961.04",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida fm grease hd 2 drum 50 kg",
"item_id": "g1579278047324345",
"material_number": "14297042",
"price": "961.04",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442055",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA FM GREASE HD 2 Baril 50 kg
Numéro d`article ERIKS: 14297043
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida fm grease hd 2 drum 50 kg",
"item_id": "g1579278047324488",
"material_number": "14297043",
"price": "962.96",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida fm grease hd 2 drum 50 kg",
"item_id": "g1579278047324488",
"material_number": "14297043",
"price": "962.96",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442055",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA FM GREASE HD 2 Baril 170 kg
Numéro d`article ERIKS: 14297044
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida fm grease hd 2 drum 170 kg",
"item_id": "g1579278047324658",
"material_number": "14297044",
"price": "3152.93",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida fm grease hd 2 drum 170 kg",
"item_id": "g1579278047324658",
"material_number": "14297044",
"price": "3152.93",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442055",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|